Dust Mask Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU5-0195-RD_10X7

  • Zoro # G8858678


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0195-RD_10X7
Zoro #
G8858678
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Dust Mask Notice Reflective Label
Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend
Dust Respirator Must Be Worn On This Job
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Dust Mask Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Respirator Must Be Worn On This Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.