Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0603-RD_5X3.5

  • Zoro # G9484618


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0603-RD_5X3.5
Zoro #
G9484618
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ear Danger Reflective Label
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend
Do Not Enter Without Wearing Ear Protection
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Ear Danger Reflective Label

Description

Ear Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.