EAR PROTECTION IS AVAILABLE SEE YOUR SUPERVISOR, 7 in x 10 in, Aluminum, U7-1182-NA_10x7

  • Mfr # U7-1182-NA_10x7

  • Zoro # G5172382


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
SAFETY FIRST EAR PROTECTION IS AVAILABLE SEE YOUR SUPERVISOR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1182-NA_10x7
Zoro #
G5172382
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST EAR PROTECTION IS AVAILABLE SEE YOUR SUPERVISOR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Symbol
None
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header
Safety First
ANSI Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Background Color
Green
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Safety First
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Ear Protection Is Available See Your Supervisor
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.