Eco Asbestos Warning Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle

  • Mfr # LCU6-0172-ED_14x10

  • Zoro # G6048968


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Warning
Legend
Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0172-ED_14x10
Zoro #
G6048968
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Eco Asbestos Warning Sign
Header
Warning
Legend
Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
White
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
190 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Repositionable
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-50 Degrees F
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Header
Warning
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
White
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Check collection
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eco Asbestos Warning Sign

Description

Eco Asbestos Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.