Eco-Decal Parking, 10 in x 14 in, Non-PVC

  • Mfr # LCU5-0100-ED_14x10

  • Zoro # G5192883


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Compact Cars Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0100-ED_14x10
Zoro #
G5192883
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Compact Car Parking Sign
Header
Notice
Legend
Compact Cars Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
Graffiti Resistant
Yes
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Compact Cars Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Product Type
Eco-Decal Parking

Description

Eco-Decal Parking, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compact Cars Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.