Eco-Decal Towing, 14 in W, 10 in H, English, Non-PVC Polymer, Orange

  • Mfr # LCU6-0137-ED_14x10

  • Zoro # G5178509


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0137-ED_14x10
Zoro #
G5178509
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eco-Decal Towing
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header
Warning
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Violators Will Be Towed At Owner's Expense
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Product Type
Eco-Decal Towing

Description

Eco-Decal Towing, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Violators Will Be Towed At Owner's Expense, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.