Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Equipment Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0139-ND_5X3.5

  • Zoro # G8752129


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0139-ND_5X3.5
Zoro #
G8752129
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Equipment Danger Label
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Mirror Print
No
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Product Type
Electrical Equipment Danger Label

Description

Electrical Equipment Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.