Zoro Homepage

Electrical Equipment Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU4-0139-RD_14X10

  • Zoro # G8752040


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0139-RD_14X10
Zoro #
G8752040
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Equipment Danger Reflective Label
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header
Danger
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Legend
Electrical Equipment. Authorized Personnel Only.
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red, Yellow
Product Type
Electrical Equipment Danger Reflective Label

Description

Electrical Equipment Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.