Zoro Homepage

Electrical Hazard Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0081-ND_14X10

  • Zoro # G8746118


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0081-ND_14X10
Zoro #
G8746118
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Label
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Mirror Print
No
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
This Equipment Is Supplied With Two Electrical Services.
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Electrical Hazard Danger Label

Description

Electrical Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Is Supplied With Two Electrical Services., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.