Zoro Homepage

Electrical Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0082-RD_7X5

  • Zoro # G8746355


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Two Way Feed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0082-RD_7X5
Zoro #
G8746355
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Reflective Label
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header
Danger
Write on Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Two Way Feed.
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Product Type
Electrical Hazard Danger Reflective Label

Description

Electrical Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Two Way Feed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.