Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Hazard Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0082-RD_10X7

  • Zoro # G8746370


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Two Way Feed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0082-RD_10X7
Zoro #
G8746370
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Reflective Label
Header
Danger
Legend
Two Way Feed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Two Way Feed.
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Electrical Hazard Danger Reflective Label

Description

Electrical Hazard Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Two Way Feed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.