Zoro Homepage

Electrical Hazard Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0138-ND_7X5

  • Zoro # G9481160


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-ND_7X5
Zoro #
G9481160
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Warning Label
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Electrical Hazard Authorized Personnel Only
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Graffiti Resistant
No
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Text Color
Black
Metal Detectable
No
Sign Header
Warning
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Electrical Hazard Warning Label

Description

Electrical Hazard Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.