Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Panel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0071-ND_14X10

  • Zoro # G8745180


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0071-ND_14X10
Zoro #
G8745180
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Danger Label
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
Electrical Box Covers Must Be Closed At All Times.
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Product Type
Electrical Panel Danger Label

Description

Electrical Panel Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Box Covers Must Be Closed At All Times., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.