Electrocution Hazard Keep 10 Ft Away, 7x10, Non-Reflective, White
- Mfr # G-17330-PL_7x10
- Zoro # G522951788
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Legend
Electrocution Hazard Keep 10 Ft Away
Width
7 in
Height
10 in
Sign Material
Plastic
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17330-PL_7x10
- Zoro #
- G522951788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.055 in
Details
- Legend
- Electrocution Hazard Keep 10 Ft Away
- Sign Material
- Plastic
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.