Zoro Homepage

Elevator Hazard Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0368-ND_5X3.5

  • Zoro # G9331257


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Elevator Shaft
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0368-ND_5X3.5
Zoro #
G9331257
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Label
Header
Danger
Legend
Elevator Shaft
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Metal Detectable
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Flexible
Abrasion Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Elevator Shaft
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Danger
Product Type
Elevator Hazard Danger Label

Description

Elevator Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.