Zoro Homepage

Elevator Hazard Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0368-RD_5X3.5

  • Zoro # G9331318


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Elevator Shaft
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0368-RD_5X3.5
Zoro #
G9331318
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Reflective Label
Header
Danger
Legend
Elevator Shaft
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Elevator Shaft
Adhesive Type
Acrylic
Sign Header Text Color
White
Average Outdoor Durability
1 yr
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger
Product Type
Elevator Hazard Danger Reflective Label

Description

Elevator Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.