Zoro Homepage

Elevator Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0368-RD_7X5

  • Zoro # G9331379


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Elevator Shaft
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0368-RD_7X5
Zoro #
G9331379
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Reflective Label
Header
Danger
Legend
Elevator Shaft
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Elevator Shaft
Write on Surface
No
Graffiti Resistant
No
Mirror Print
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Elevator Hazard Danger Reflective Label

Description

Elevator Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products