Emergency CONVEYOR STOP, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1067-NA_14x10

  • Mfr # U7-1067-NA_14x10

  • Zoro # G5271003


product price:  $7.99
/ea

Key Features

Legend
EMERGENCY CONVEYOR STOP
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1067-NA_14x10
Zoro #
G5271003
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Sign
Legend
EMERGENCY CONVEYOR STOP
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
None
Standards
OSHA 1910.145
ANSI Compliant
No
Header
No Header
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header
No Header
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Emergency Conveyor Stop
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products