Emergency DOOR DO NOT BLOCK, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1069-NA_14x10

  • Mfr # U7-1069-NA_14x10

  • Zoro # G5234271


product price:  $9.19
/ea

Key Features

Legend
EMERGENCY DOOR DO NOT BLOCK
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1069-NA_14x10
Zoro #
G5234271
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY DOOR DO NOT BLOCK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
Red
Legend Style
Text
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
None
Legend Color
White
Sign Legend Text Color
Red, White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend
Emergency Door Do Not Block
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
No Header
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.