Emergency DOOR DO NOT BLOCK, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1069-NA_10x7

  • Mfr # U7-1069-NA_10x7

  • Zoro # G5180852


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
EMERGENCY DOOR DO NOT BLOCK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1069-NA_10x7
Zoro #
G5180852
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Sign
Legend
EMERGENCY DOOR DO NOT BLOCK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 1910.145
Sign Background Color
Red
OSHA Compliant
No
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
No Header
ANSI Compliant
No
Symbol
None
Legend Color
White
Sign Legend Text Color
Red, White
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Door Do Not Block
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Rigid
Sign Header
No Header
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products