Shop LYLE

Emergency Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-2191-DG_12x12

  • Mfr # T1-2191-DG_12x12

  • Zoro # G5282057


product price:  $17.55
/ea

Key Features

Header
No Header
Legend
Emergency Entrance
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-2191-DG_12x12
Zoro #
G5282057
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
No Header
Legend
Emergency Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Header Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Number of Printed Sides
1
Includes Cross-Braces
No
State Specific Sign
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr
Sign Properties
Rigid
Sign Header
No Header
Sign Legend Style
Text
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Legend
Emergency Entrance
Material Properties
Roll Up

Description

Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.