Emergency EQUIPMENT STORAGE, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1070-NA_14x10

  • Mfr # U7-1070-NA_14x10

  • Zoro # G5248192


product price:  $7.99
/ea

Key Features

Legend
EMERGENCY EQUIPMENT STORAGE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1070-NA_14x10
Zoro #
G5248192
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Sign
Legend
EMERGENCY EQUIPMENT STORAGE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Printed Language
English
Sign Background Color
Red
Header
No Header
Symbol
First Aid Cross
Standards
OSHA 1910.145
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
Red
Sign Legend
Emergency Equipment Storage
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.