Emergency Equipment Storage, 10 in x 14 in, Reflective Sheeting, U7-1070-RD_14X10

  • Mfr # U7-1070-RD_14X10

  • Zoro # G2737108


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
Emergency Equipment Storage
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1070-RD_14X10
Zoro #
G2737108
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Equipment Storage
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend/Background Color
Red on White
ANSI Compliant
Yes
Header
No Header
Material
Vinyl
Subject Matter
Facility
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Red
Background Color
Red
OSHA Compliant
Yes
Legend Color
White
Language
English
Legend Style
Text
Sign Legend Text Color
White
Metal Detectable
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Red
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Emergency Equipment Storage
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Minimum Application Temperature
65 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Adhesive Style
Permanent
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.