Emergency EQUIPMENT STORAGE, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1070-NA_10x7

  • Mfr # U7-1070-NA_10x7

  • Zoro # G6323060


product price:  $7.19
/ea

Key Features

Legend
EMERGENCY EQUIPMENT STORAGE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1070-NA_10x7
Zoro #
G6323060
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Exit Sign
Legend
EMERGENCY EQUIPMENT STORAGE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Printed Language
English
OSHA Compliant
No
Sign Background Color
Red
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Header
No Header
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header
No Header
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Red
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Emergency Equipment Storage
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.