Emergency Equipment Storage, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1070-RA_10X7

  • Mfr # U7-1070-RA_10X7

  • Zoro # G2737126


product price:  $8.75
/ea

Key Features

Legend
Emergency Equipment Storage
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1070-RA_10X7
Zoro #
G2737126
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Equipment Storage
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Red on White
Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Background Color
Red
Sign Background Color
Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Subject Matter
Facility
Language
English
Printed Language
English
Material
Aluminum
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Standards
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Emergency Equipment Storage
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Format
Other Format
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.