Emergency Equipment Storage, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U7-1070-RD_10X7

  • Mfr # U7-1070-RD_10X7

  • Zoro # G2737117


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Emergency Equipment Storage
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1070-RD_10X7
Zoro #
G2737117
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Equipment Storage
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
Red
Language
English
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Sign Background Color
Red
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
Legend/Background Color
Red on White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Other Format
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
Emergency Equipment Storage
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Red
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.