Emergency Exit Sign, 6" x 6", Aluminum, 6 in W, 6 in H, Aluminum, Red

  • Mfr # ST-017-6HA

  • Zoro # G3968781


product price: $12.39
/ea

Key Features

Header
No Header
Legend
Stop Door For Emergency Use Only Alarm Will Sound
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-017-6HA
Zoro #
G3968781
UPC #
849362015747
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Emergency Exit Sign,6" x 6",Aluminum
Header
No Header
Legend
Stop Door For Emergency Use Only Alarm Will Sound
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
White
Legend Color
White
Background Color
Red
Legend Style
Text
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
White
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Color
Red and White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Sign Legend
Stop Door For Emergency Use Only Alarm Will Sound
Sign Header Background Color
Red
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Sign Header
Stop
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Door Instruction Stop Sign

Description

Emergency Exit Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Door For Emergency Use Only Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.