No Header, Emergency Exit Only, 10" W x 7" H, Rectangle, Vinyl

  • Mfr # U7-1084-RD_10X7

  • Zoro # G1814060


product price:  $5.19
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1084-RD_10X7
Zoro #
G1814060
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Background Color
White
Legend Color
Red
Legend/Background Color
Red/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
White
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header
No Header
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Emergency Exit Only
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.