warning, Emergency Exit Do Not Block, 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # U6-1078-RA_14X10

  • Zoro # G9635762


product price: $11.39
/ea

Key Features

Header
warning
Legend
Emergency Exit Do Not Block
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1078-RA_14X10
Zoro #
G9635762
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
warning
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Color
Black
Double-Sided
No
Language
English
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Orange
Legend Style
Text
Sign Legend Color
Black
Background Color
Orange
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
Yes
ANSI 969 Compliant
No
Mirror Print
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend
Emergency Exit Do Not Block
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Orange
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Write on Surface
No
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Product Type
Warning Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.