Exit Sign, Vinyl, 7" W, 5" H, Emergency Exit (Arrow Left), White

  • Mfr # U7-1076-RD_7X5

  • Zoro # G2279335


product price:  $3.79
/ea

Key Features

Header
No Header
Legend
Emergency Exit (Arrow Left)
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1076-RD_7X5
Zoro #
G2279335
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Material
Vinyl
Double-Sided
No
Language
English
OSHA Compliant
Yes
Legend Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Legend Pictogram Description
Right Arrow
Sign Legend
Emergency Exit
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Background Color
White
Chemical Resistant
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Type
Acrylic
Legend Pictogram ID
PARW-82
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.