Emergency EYEWASH, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1102-NA_14x10

  • Mfr # U7-1102-NA_14x10

  • Zoro # G5231943


product price:  $7.99
/ea

Key Features

Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1102-NA_14x10
Zoro #
G5231943
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Printed Language
English
Standards
OSHA 1910.145
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend
Emergency Eyewash
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.