Emergency Eyewash, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1102-RA_14X10

  • Mfr # U7-1102-RA_14X10

  • Zoro # G9647933


product price: $9.75
/ea

Key Features

Legend
Emergency Eyewash
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1102-RA_14X10
Zoro #
G9647933
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Eyewash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Green on White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Green
Sign Background Color
White
Language
English
OSHA Compliant
Yes
Printed Language
English
Material
Aluminum
Header
No Header
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Eyewash & Shower
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Standards
OSHA 1910.145
Metal Detectable
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Format
Other Format
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Legend
Emergency Eyewash
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.