Emergency EYEWASH, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1102-NA_10x7

  • Mfr # U7-1102-NA_10x7

  • Zoro # G5224018


product price: $7.09
/ea

Key Features

Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1102-NA_10x7
Zoro #
G5224018
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 1910.145
OSHA Compliant
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Symbol
None
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Emergency Eyewash
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Sign Format
Other Format
Mirror Print
No
Anti-Slip Surface
No
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.