Zoro Homepage

Emergency Eyewash, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U7-1102-RD_10X7

  • Mfr # U7-1102-RD_10X7

  • Zoro # G2736651


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Emergency Eyewash
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1102-RD_10X7
Zoro #
G2736651
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Eyewash
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Legend/Background Color
Green on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Eyewash & Shower
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Background Color
White
Legend Color
Green
Language
English
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Text Color
Green
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
No Header
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend
Emergency Eyewash
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.