Emergency EYEWASH STATION, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1107-NA_10x7

  • Mfr # U7-1107-NA_10x7

  • Zoro # G5235769


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
EMERGENCY EYEWASH STATION
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1107-NA_10x7
Zoro #
G5235769
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY EYEWASH STATION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
Down Arrow
Standards
OSHA 1910.145
OSHA Compliant
No
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Sign Legend Background Color
White
Abrasion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Legend Pictogram Description
Down Arrow
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Legend Pictogram ID
PARW-86
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend
Emergency Eyewash Station
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.