Emergency Eyewash Station (Down Arrow), 10 in x 14 in, Reflective Sheeting, U7-1107-RD_14X10

  • Mfr # U7-1107-RD_14X10

  • Zoro # G2736627


product price:  $11.39
/ea

Key Features

Legend
Emergency Eyewash Station (Down Arrow)
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1107-RD_14X10
Zoro #
G2736627
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Eyewash Station (Down Arrow)
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
White
Legend/Background Color
Green on White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Green
Legend Style
Text
Header
No Header
Subject Matter
Eyewash & Shower
Material
Vinyl
Language
English
OSHA Compliant
Yes
Sign Background Color
White
Sign Legend Text Color
Green
Write on Surface
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Legend Pictogram Description
Emergency Eyewash Station (Down Arrow)
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Emergency Eyewash Station
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products