Emergency Eyewash Station (Down Arrow), 7 in x 10 in, Reflective Sheeting, U7-1107-RD_10X7

  • Mfr # U7-1107-RD_10X7

  • Zoro # G1814018


product price:  $5.39
/ea

Key Features

Legend
Emergency Eyewash Station (Down Arrow)
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1107-RD_10X7
Zoro #
G1814018
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Eyewash Station (Down Arrow)
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Color
Green
Legend Style
Text
Subject Matter
Eyewash & Shower
Legend/Background Color
Green on White
Printed Language
English
Sign Background Color
White
Language
English
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Header
No Header
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Emergency Eyewash Station (Down Arrow)
Chemical Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header
No Header
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
Emergency Eyewash Station
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Mirror Print
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.