Emergency FUEL SHUT-OFF SWITCH, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1110-NA_14x10

  • Mfr # U7-1110-NA_14x10

  • Zoro # G5230281


product price:  $8.15
/ea

Key Features

Legend
EMERGENCY FUEL SHUT-OFF SWITCH
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1110-NA_14x10
Zoro #
G5230281
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY FUEL SHUT-OFF SWITCH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
LEED Accreditation
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
ANSI Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header
No Header
Symbol
None
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
No Header
Sign Legend
Emergency Fuel Shut-Off Switch
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
No
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shut-Off Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.