Zoro Homepage

Emergency Kill Switch, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U7-1112-RD_14X10

  • Mfr # U7-1112-RD_14X10

  • Zoro # G2736566


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1112-RD_14X10
Zoro #
G2736566
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend Color
Red
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Background Color
White
Legend/Background Color
Red on white
Subject Matter
Facility
Material
Vinyl
Printed Language
English
Sign Legend Text Color
Red
Standards
OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
Emergency Kill Switch
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header
No Header
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Kill Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products