Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Kill Switch, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U7-1112-RD_7X5

  • Mfr # U7-1112-RD_7X5

  • Zoro # G2736557


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1112-RD_7X5
Zoro #
G2736557
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
Legend/Background Color
Red on white
ANSI Compliant
Yes
Material
Vinyl
Printed Language
English
OSHA Compliant
Yes
Language
English
Sign Background Color
White
Background Color
White
Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
OSHA 1910.145
Metal Detectable
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Emergency Kill Switch
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Format
Other Format
Anti-Slip Surface
No
Adhesive Style
Permanent

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Kill Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.