Emergency KILL SWITCH, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1112-NA_10x7

  • Mfr # U7-1112-NA_10x7

  • Zoro # G5183442


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
EMERGENCY KILL SWITCH
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1112-NA_10x7
Zoro #
G5183442
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY KILL SWITCH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Symbol
None
Standards
OSHA 1910.145
Sign Background Color
White
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend
Emergency Kill Switch
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Kill Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products