Zoro Homepage

Emergency Kill Switch, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U7-1112-RD_10X7

  • Mfr # U7-1112-RD_10X7

  • Zoro # G2736575


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1112-RD_10X7
Zoro #
G2736575
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Kill Switch
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Material
Vinyl
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend/Background Color
Red on white
Subject Matter
Facility
Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Standards
OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
No Header
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Kill Switch
Mirror Print
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Style
Text

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Kill Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products