Emergency Phone Numbers Fire _Police _, 10 in x 14 in, Plastic, U7-1114-NP_14X10

  • Mfr # U7-1114-NP_14X10

  • Zoro # G4705970


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Emergency Phone Numbers Fire ___Police ___
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1114-NP_14X10
Zoro #
G4705970
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Emergency Phone Numbers Fire ___Police ___
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
No Header
Sign Background Color
White
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Emergency
Sign Legend Style
Text
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Emergency Phone Numbers Fire ___Police ___
Sign Header Background Color
Red
Material Properties
Flexible
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Write-On Surface
Number of Printed Sides
1
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Phone Numbers Fire ___Police ___, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.