Emergency Room Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1805-HI_18x12

  • Mfr # T1-1805-HI_18x12
  • Zoro # G5257800
product price: 
$
20.29
/ea

Key Features

Header
No Header
Legend
Emergency Room
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1805-HI_18x12
Zoro #
G5257800
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Emergency Room
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
White
Symbol
Left Arrow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Mounting Hardware Included
No
Sign Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
9 in
Sign Legend Style
Symbol, Text
Average Outdoor Durability
5 to 8 yr
Sign Legend
Emergency Room
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Header
No Header
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Material Properties
Roll Up

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews