EMERGENCY SAFETY SHOWER. KEEP AREA CLEAR., 10 in W x 14 in H, Vertical Rectangle, LCU1-0177-NP_10x14
Mfr # LCU1-0177-NP_10x14
Zoro # G6047769
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Legend
EMERGENCY SAFETY SHOWER. KEEP AREA CLEAR.
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU1-0177-NP_10x14
Zoro #
G6047769
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower. Keep Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.