Zoro Homepage

Emergency Shut-Off, 10 in x 14 in, Horizontal Rectangle, Plastic, U7-1141-NP_14X10

  • Mfr # U7-1141-NP_14X10

  • Zoro # G4705876


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1141-NP_14X10
Zoro #
G4705876
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Symbol and Text
Header
No Header
Standards
OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
Emergency Shut-Off
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
No Header
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-72
Legend Pictogram Description
Down Arrow
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.