Emergency Shut-Off, 10 in x 14 in, Horizontal Rectangle, Plastic, U7-1142-NP_14X10

  • Mfr # U7-1142-NP_14X10

  • Zoro # G4705858


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1142-NP_14X10
Zoro #
G4705858
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Sign Background Color
White
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Red
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Shut-Off (Right Arrow)
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shut-Off (Right Arrow)
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
Other Format
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut-Off (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.