Emergency Shut-Off, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0016-RA_4x6

  • Mfr # LCVB-0016-RA_4x6

  • Zoro # G5179032


product price:  $15.19
/ea

Key Features

Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0016-RA_4x6
Zoro #
G5179032
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Legend
Emergency Shut-Off (W Down Arrow)
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Number of Printed Sides
1
Legend Pictogram Description
Down Arrow
Legend Pictogram ID
PARW-149
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off (W Down Arrow), Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.