Emergency SHUT-OFF, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1141-NA_10x7

  • Mfr # U7-1141-NA_10x7

  • Zoro # G5222618


product price:  $11.19
/ea

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1141-NA_10x7
Zoro #
G5222618
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUT-OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Legend Style
Symbol and Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Symbol
Down Arrow
Standards
OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Legend Pictogram Description
Down Arrow
Sign Legend
Emergency Shut-Off
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Metal Detectable
No
Legend Pictogram ID
PARW-72
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Material Properties
Rigid
Mounting Pattern
4 Corner
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.