Emergency SHUT OFF SWITCH, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1138-NA_10x7

  • Mfr # U7-1138-NA_10x7

  • Zoro # G5286832


product price: $7.09
/ea

Key Features

Legend
EMERGENCY SHUT OFF SWITCH
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1138-NA_10x7
Zoro #
G5286832
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUT OFF SWITCH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Symbol
None
ANSI Compliant
No
Sign Background Color
Yellow
Header
No Header
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
LEED Accreditation
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Legend
Emergency Shut Off Switch
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
ANSI 969 Compliant
No
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off Switch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.